Motion
NU1040-M1-C3

FAG (SCHAEFFLER)
NU1040-M1-C3

Cylindrical Roller Bearing - Straight, 200 mm ID, 310 mm OD, 51 mm Width, C3 Internal Clearance
MI ITEM #02164872
MFR #NU1040-M1-C3
Price$7,197.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1040-M1-C3

Cylindrical Roller Bearing - Straight, 200 mm ID, 310 mm OD, 51 mm Width, C3 Internal Clearance
MI ITEM #02164872
MFR #NU1040-M1-C3

Mfr description
NU1040-XL-M1-C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,197.86/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    51 mm
  • Precision Rating
    Not Rated
  • Weight
    32.12 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    3550 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU10
  • UPC_NO
    4012801392426

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)