Motion
NU318WC3
NSK Medium Cylindrical Roller Bearing, 90 mm Dia Bore, 190 mm OD, 1 Row, 43 mm W, 390000 N Dynamic/355000 N Static Load
MI ITEM #02165184
MFR #NU318WC3
Price$1,113.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 90 mm Dia Bore, 190 mm OD, 1 Row, 43 mm W, 390000 N Dynamic/355000 N Static Load
MI ITEM #02165184
MFR #NU318WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,113.33/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    43 mm
  • Outer Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    190 mm
  • Weight
    11.88 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176051210
  • Maximum RPM (Grease)
    3200 rpm
  • Maximum RPM (Oil)
    3800 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176051210

Overview

Mfr description
NU318 W C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text