Specifications
Dimensions
- Bore Diameter4.0000 in
- Outside Diameter7.2500 in
- Overall Width1.2500 in
Details
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Overview
Mfr description
CRL 32 AMB
- High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design