Motion
QF1000 COVER

LOVEJOY INC
QF1000 COVER

High Speed Solid Coupling Cover - 1000 Cplg Size, 12.1300 in OD, 4.8800 in Width, Steel
MI ITEM #02180774
MFR #QF1000 COVER
Price$817.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1000 COVER

High Speed Solid Coupling Cover - 1000 Cplg Size, 12.1300 in OD, 4.8800 in Width, Steel
MI ITEM #02180774
MFR #QF1000 COVER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$817.32/each

Specifications

Dimensions

  • Coupling Size Code
    1000
  • Outside Diameter
    12.1300 in
  • Overall Width
    4.8800 in
  • Weight
    17.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051200
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450051200

Overview

Mfr description
QF1000COVER COVER, QF1000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought