Motion
QF100 COVER

LOVEJOY INC
QF100 COVER

High Speed Solid Coupling Cover - 100 Cplg Size, 7.0000 in OD, 2.9600 in Width, Steel
MI ITEM #02180778
MFR #QF100 COVER
Price$246.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF100 COVER

High Speed Solid Coupling Cover - 100 Cplg Size, 7.0000 in OD, 2.9600 in Width, Steel
MI ITEM #02180778
MFR #QF100 COVER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$246.85/each

Specifications

Dimensions

  • Coupling Size Code
    100
  • Outside Diameter
    7.0000 in
  • Overall Width
    2.9600 in
  • Weight
    5.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051323
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450051323

Overview

Mfr description
QF100COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought