Motion
QF100XQ1

LOVEJOY INC
QF100XQ1

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, Split Taper Bushed, Steel Material
Mi Item #02180779
MFR #QF100XQ1
Price$497.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF100XQ1

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, Split Taper Bushed, Steel Material
Mi Item #02180779
MFR #QF100XQ1

Mfr description
QF100XQ1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.43/each

Specifications

Dimensions

  • Bushing Size
    Q1
  • Coupling Size Code
    100
  • Hub End Diameter
    4.2500 in
  • Outside Diameter
    4.2500 in
  • Weight
    15.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051798
  • Max Rpm
    4800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450051798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)