Motion
QF100XPB

LOVEJOY INC
QF100XPB

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 0.9375 in Bore, Plain Bore, Steel Material
Mi Item #02180783
MFR #QF100XPB
Price$443.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF100XPB

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 0.9375 in Bore, Plain Bore, Steel Material
Mi Item #02180783
MFR #QF100XPB

Mfr description
QF100XPB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$443.03/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Bore Length
    2.4600 in
  • Coupling Size
    100
  • Coupling Size Code
    100
  • Hub End Diameter
    4.2500 in
  • Hub Length
    2.4600 in
  • Length Through Bore
    2.4600 in
  • Outside Diameter
    5.9200 in
  • Weight
    13.62 lbs

Details

  • Bore Type
    Plain Bore
  • Element Durometer
    48
  • Element Material
    Urethane
  • Hub Material
    Steel
  • Hub Style
    Plain Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051781
  • Max Rpm
    4800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450051781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)