Motion
QF15XJA
Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, QD Bushed, Steel Material
Mi Item #02180808
MFR #QF15XJA
Price$127.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, QD Bushed, Steel Material
Mi Item #02180808
MFR #QF15XJA

Mfr description
QF15XJA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.99/each

Specifications

Dimensions

  • Coupling Size Code
    15
  • Hub End Diameter
    2.3100 in
  • Outside Diameter
    3.1600 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    QD Bushed
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052344
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450052344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)