Motion
QF175B
Coupling Insert - Urethane, Spider - Open Center
Mi Item #02180810
MFR #QF175B
Price$263.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Insert - Urethane, Spider - Open Center
Mi Item #02180810
MFR #QF175B

Mfr description
QF175BINSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.05/each

Specifications

Dimensions

  • Coupling Size Code
    175
  • Element Thickness
    2.3500 in
  • Outside Diameter
    7.3700 in
  • Weight
    2.50 lbs

Details

  • Color
    Blue
  • Element Material
    Urethane
  • Element Type
    Spider-Open Center
  • Manufacturer Upc Number
    883450052375
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450052375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)