Motion
QF175 COVER

LOVEJOY INC
QF175 COVER

High Speed Solid Coupling Cover - 175 Cplg Size, 8.0000 in OD, 3.2700 in Width, Steel
MI ITEM #02180811
MFR #QF175 COVER
Price$332.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF175 COVER

High Speed Solid Coupling Cover - 175 Cplg Size, 8.0000 in OD, 3.2700 in Width, Steel
MI ITEM #02180811
MFR #QF175 COVER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$332.46/each

Specifications

Dimensions

  • Coupling Size Code
    175
  • Outside Diameter
    8.0000 in
  • Overall Width
    3.2700 in
  • Weight
    10.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052382
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450052382

Overview

Mfr description
QF175COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought