Motion
QF250B
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Blue Color
MI ITEM #02180814
MFR #QF250B
Price$425.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Blue Color
MI ITEM #02180814
MFR #QF250B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$425.96/each

Specifications

Dimensions

  • Coupling Size Code
    250
  • Element Thickness
    2.3200 in
  • Outside Diameter
    8.2000 in
  • Weight
    10.00 lbs

Details

  • Color
    Blue
  • Element Material
    Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    883450052658
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450052658

Overview

Mfr description
QF250BINSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought