Motion
QF250 COVER

LOVEJOY INC
QF250 COVER

High Speed Solid Coupling Cover - 250 Cplg Size, 8.8800 in OD, 3.5000 in Width, Steel
MI ITEM #02180815
MFR #QF250 COVER
Price$382.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF250 COVER

High Speed Solid Coupling Cover - 250 Cplg Size, 8.8800 in OD, 3.5000 in Width, Steel
MI ITEM #02180815
MFR #QF250 COVER

Mfr description
QF250COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.78/each

Specifications

Dimensions

  • Coupling Size Code
    250
  • Outside Diameter
    8.8800 in
  • Overall Width
    3.5000 in
  • Weight
    12.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052665
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450052665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)