Motion
QF25 COVER

LOVEJOY INC
QF25 COVER

High Speed Solid Coupling Cover - 25 Cplg Size, 4.2100 in OD, 1.9500 in Width, Steel
Mi Item #02180821
MFR #QF25 COVER
Price$73.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25 COVER

High Speed Solid Coupling Cover - 25 Cplg Size, 4.2100 in OD, 1.9500 in Width, Steel
Mi Item #02180821
MFR #QF25 COVER

Mfr description
QF25COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.15/each

Specifications

Dimensions

  • Coupling Size Code
    25
  • Outside Diameter
    4.2100 in
  • Overall Width
    1.9500 in
  • Weight
    1.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450201513
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450201513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)