Motion
QF25X178

LOVEJOY INC
QF25X178

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #02180837
MFR #QF25X178
Price$186.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25X178

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #02180837
MFR #QF25X178

Mfr description
QF25X1-7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.73/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size
    25
  • Coupling Size Code
    25
  • Hub End Diameter
    3.1900 in
  • Length Through Bore
    1.8100 in
  • Outside Diameter
    3.3700 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053150
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450053150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)