Motion
QF25XPB
Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 0.6250 in Bore, Plain Bore, Steel Material
Mi Item #02180844
MFR #QF25XPB
Price$221.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 0.6250 in Bore, Plain Bore, Steel Material
Mi Item #02180844
MFR #QF25XPB

Mfr description
QF25XPB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.32/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Size Code
    25
  • Hub End Diameter
    3.1900 in
  • Length Through Bore
    1.8100 in
  • Outside Diameter
    3.3700 in
  • Weight
    4.21 lbs

Details

  • Bore Type
    Plain Bore
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053327
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450053327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)