Motion
QF25XSD
Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, QD Bushed, Steel Material
MI ITEM #02180845
MFR #QF25XSD
Price$192.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, QD Bushed, Steel Material
MI ITEM #02180845
MFR #QF25XSD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.45/each

Specifications

Dimensions

  • Coupling Size Code
    25
  • Hub End Diameter
    3.1900 in
  • Outside Diameter
    4.2100 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    QD Bushed
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053334
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450053334

Overview

Mfr description
QF25XSD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought