Motion
QF500 COVER

LOVEJOY INC
QF500 COVER

High Speed Solid Coupling Cover - 500 Cplg Size, 10.7700 in OD, 4.0500 in Width, Steel
Mi Item #02180861
MFR #QF500 COVER
Price$504.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF500 COVER

High Speed Solid Coupling Cover - 500 Cplg Size, 10.7700 in OD, 4.0500 in Width, Steel
Mi Item #02180861
MFR #QF500 COVER

Mfr description
QF500COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.73/each

Specifications

Dimensions

  • Coupling Size Code
    500
  • Outside Diameter
    10.7700 in
  • Overall Width
    4.0500 in
  • Weight
    21.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053464
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450053464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)