Motion
QF500XPB

LOVEJOY INC
QF500XPB

Jaw Coupling Hub - Cplg Size: 500, Straight Jaw, 1.8750 in Bore, Plain Bore, Steel Material
MI ITEM #02180863
MFR #QF500XPB
Price$1,250.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF500XPB

Jaw Coupling Hub - Cplg Size: 500, Straight Jaw, 1.8750 in Bore, Plain Bore, Steel Material
MI ITEM #02180863
MFR #QF500XPB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,250.72/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size Code
    500
  • Hub End Diameter
    7.0000 in
  • Length Through Bore
    3.7500 in
  • Outside Diameter
    9.2500 in
  • Weight
    52.40 lbs

Details

  • Bore Type
    Plain Bore
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053556
  • Max Rpm
    3400 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450053556

Overview

Mfr description
QF500XPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought