Motion
QF50 COVER

LOVEJOY INC
QF50 COVER

High Speed Solid Coupling Cover - 50 Cplg Size, 5.4800 in OD, 2.3800 in Width, Steel
Mi Item #02180865
MFR #QF50 COVER
Price$156.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF50 COVER

High Speed Solid Coupling Cover - 50 Cplg Size, 5.4800 in OD, 2.3800 in Width, Steel
Mi Item #02180865
MFR #QF50 COVER

Mfr description
QF50COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.42/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Outside Diameter
    5.4800 in
  • Overall Width
    2.3800 in
  • Weight
    3.60 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053594
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450053594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)