Motion
QF50X2
Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, 2.0000 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #02180875
MFR #QF50X2
Price$356.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, 2.0000 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #02180875
MFR #QF50X2

Mfr description
QF50X2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$356.83/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Coupling Size Code
    50
  • Hub End Diameter
    3.5200 in
  • Length Through Bore
    2.1600 in
  • Outside Diameter
    4.4900 in
  • Weight
    5.20 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053891
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450053891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)