Motion
QF50XPB
Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, 0.7188 in Bore, Plain Bore, Steel Material
Mi Item #02180879
MFR #QF50XPB
Price$342.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, 0.7188 in Bore, Plain Bore, Steel Material
Mi Item #02180879
MFR #QF50XPB

Mfr description
QF50XPB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.55/each

Specifications

Dimensions

  • Bore Diameter
    0.7188 in
  • Bore Length
    2.1600 in
  • Coupling Size
    50
  • Coupling Size Code
    50
  • Hub End Diameter
    3.5200 in
  • Hub Length
    2.1600 in
  • Length Through Bore
    2.1600 in
  • Outside Diameter
    4.4900 in
  • Weight
    7.18 lbs

Details

  • Bore Type
    Plain Bore
  • Element Durometer
    60D | 68
  • Element Material
    Urethane
  • Element Type
    Wrap Element
  • Hub Material
    Steel
  • Hub Style
    Plain Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450054058
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450054058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)