Motion
02054035

HYDAC CORP
02054035

Bladder Repair Kit - For Use With: 1 gal Hydac Accumulators, Material Buna -N, Max 3000 psi, 5000 psi
Mi Item #02189553
MFR #02054035
Price$548.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02054035

Bladder Repair Kit - For Use With: 1 gal Hydac Accumulators, Material Buna -N, Max 3000 psi, 5000 psi
Mi Item #02189553
MFR #02054035

Mfr description
REPAIR KIT 4L BUNA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$548.56/each

Specifications

Dimensions

  • Weight
    1.2

Details

  • Bladder Material
    Buna -N
  • For Use With
    SB330-4A1/112 S-210C
  • Maximum Operating Pressure
    3000 psi, 5000 psi
  • Part Type
    Bladder Repair Kit
  • Repairable
    Bottom Repairable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)