Motion
A-5220-WS R6

TIMKEN
A-5220-WS R6

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 2.3750 in Width, R6 Internal Clearance
MI ITEM #02191233
MFR #A-5220-WS R6
Price$2,825.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
A-5220-WS R6

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 2.3750 in Width, R6 Internal Clearance
MI ITEM #02191233
MFR #A-5220-WS R6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,825.78/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    4.4 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    2.3750 in
  • Precision Rating
    Not Rated
  • Weight
    14.06 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R6
  • Max Rpm
    2800 rpm
  • Maximum RPM (Grease)
    2500 rpm
  • Maximum RPM (Oil)
    2800 rpm
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    A5200, WS
  • UPC_NO
    087796020672

Overview

Mfr description
A-5220-WS R6 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought