Motion
MU1307TM

NTN
MU1307TM

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width, CN Internal Clearance
Mi Item #02194236
MFR #MU1307TM
Price$170.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU1307TM

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width, CN Internal Clearance
Mi Item #02194236
MFR #MU1307TM

Mfr description
MU1307TM CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.85/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.175 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359106459
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • UPC_NO
    4547359106459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)