Motion
RU1570UM

NTN
RU1570UM

Cylindrical Roller Bearing - Straight, 1.3776 in ID, 2.8346 in OD, 0.8130 in Width, CN Internal Clearance
Mi Item #02194242
MFR #RU1570UM
Price$100.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RU1570UM

Cylindrical Roller Bearing - Straight, 1.3776 in ID, 2.8346 in OD, 0.8130 in Width, CN Internal Clearance
Mi Item #02194242
MFR #RU1570UM

Mfr description
RU1570UM CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.3745 in
  • Fillet Radius
    3.302 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    20.7 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    0.86 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359174373
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RU
  • UPC_NO
    4547359174373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)