Motion
MU1307V

NTN
MU1307V

Cylindrical Roller Bearing - Straight, 1.3780 in ID, 2.6748 in OD, 0.8268 in Width
Mi Item #02194643
MFR #MU1307V
Price$137.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU1307V

Cylindrical Roller Bearing - Straight, 1.3780 in ID, 2.6748 in OD, 0.8268 in Width
Mi Item #02194643
MFR #MU1307V

Mfr description
MU1307V CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.94/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    2.6748 in
  • Overall Width  
    21 mm
  • Weight
    0.635 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359106503
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359106503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)