Motion
FRB 4/100

SKF
FRB 4/100

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02197114
MFR #FRB 4/100
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 4/100

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02197114
MFR #FRB 4/100

Mfr description
FRB4/100 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.34/each

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Overall Width
    4 mm

Details

  • Compatible Bearing
    22309 E, 22309 EK, 2309 EKTN9, 2309 ETN9
  • Compatible Housed Unit
    SNL 511-609
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577294890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)