Motion
A-5232-WS R6

TIMKEN
A-5232-WS R6

Cylindrical Roller Bearing - Straight, 160 mm ID, 290 mm OD, 3.8750 in Width, R6 Internal Clearance
MI ITEM #02197443
MFR #A-5232-WS R6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
A-5232-WS R6

Cylindrical Roller Bearing - Straight, 160 mm ID, 290 mm OD, 3.8750 in Width, R6 Internal Clearance
MI ITEM #02197443
MFR #A-5232-WS R6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    7.5 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    3.8750 in
  • Precision Rating
    Not Rated
  • Weight
    67.91 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R6
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    A5200, WS
  • UPC_NO
    087796021150

Overview

Mfr description
A 5232 WSR6 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text