Motion
SNS15N15S11
Low Carbon Steel Material, 1.5000 in Pipe Size
Mi Item #02227971
MFR #SNS15N15S11
Price$77.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 1.5000 in Pipe Size
Mi Item #02227971
MFR #SNS15N15S11

Mfr description
SNS-15N-15S-11 ADAPTEUR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.20/each

Specifications

Dimensions

  • Pipe Size
    1.5000 in

Details

  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)