Motion
41681750
Air & Coolant Hose - 79 mm Inside Diameter, 36.0000 in Hose Length, 25 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #02240885
MFR #41681750
Your Price$277.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air & Coolant Hose - 79 mm Inside Diameter, 36.0000 in Hose Length, 25 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #02240885
MFR #41681750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$277.14/each(List $346.43)

Overview

Mfr description
GREEN STRIPE II 3-1/8" HOSE 24250

Specifications

  • Hose Type
    Air & Coolant Hose
  • Hose Length
    36.0000 in
  • Hose Inside Diameter
    79 mm
  • Working Pressure
    25 psi
  • Temperature Range
    -40 to 257 °F
  • Manufacturer Upc Number
    072053133127
  • UPC_NO
    072053133127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text