Motion
41681746
Air & Coolant Hose - 73 mm Inside Diameter, 36.0000 in Hose Length, 55 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #02240887
MFR #41681746
Price$259.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air & Coolant Hose - 73 mm Inside Diameter, 36.0000 in Hose Length, 55 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #02240887
MFR #41681746

Mfr description
GREEN STRIPE II 2-7/8" HOSE 24246
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.72/each

Specifications

Dimensions

  • Hose Inside Diameter
    73 mm
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Air & Coolant Hose
  • Manufacturer Upc Number
    072053133103
  • Temperature Range
    -40 to 257 °F
  • UPC_NO
    072053133103
  • Working Pressure
    55 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)