Motion
L90902
Sorbent Pad - Perforated, Polypropylene Material, 15 in Wide, 19 in Long
Mi Item #02240980
MFR #L90902
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, 15 in Wide, 19 in Long
Mi Item #02240980
MFR #L90902

Mfr description
L90902 UNIVERSAL BONDED HEAVY WT. PADS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Weight
    15.00 lbs
  • Width
    15 in

Details

  • Application
    Universal
  • Fluids Absorbed
    Chloroform, Coolants, Cutting Fluids, Diazinon Benzyl Chloride, Ethylene Dichloride, Hydraulic Fluid, Hydrochloric Acid, Nitric Acid
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)