Motion
ALC-12PPJ

RAYOVAC
ALC-12PPJ

Standard Battery - C, Chemistry: Alkaline, 1.5 Volt, Package Qty: 12
Mi Item #02242515
MFR #ALC-12PPJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
ALC-12PPJ

Standard Battery - C, Chemistry: Alkaline, 1.5 Volt, Package Qty: 12
Mi Item #02242515
MFR #ALC-12PPJ

Mfr description
ALC-12PP C SIZE ULTRAPRO ALKALINE
  • Recloseable storage box keeps batteries contained and organized
  • Priced per pack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    C
  • Height
    4.6
  • Standard Battery Pack Size
    12
  • Width
    8.1

Details

  • Battery Capacity
    7316 mAh
  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Recloseable storage box keeps batteries contained and organized• Priced per pack
  • Package Quantity
    12
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)