Specifications
Dimensions
- Battery SizeAAA
- Height3.9
- Standard Battery Pack Size18
- Width6.5
Details
- Battery ChemistryAlkaline
- Battery TypeDisposable Battery
- Battery Voltage1.5
- Features & Benefits• Recloseable storage box keeps batteries contained and organized• Priced per pack
- Package Quantity18
- Rechargeable Or DisposableDisposable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)