Motion
ALC-6J

RAYOVAC
ALC-6J

Standard Battery - C, Chemistry: Alkaline, 1.5 Volt, Package Qty: 6
Mi Item #02242578
MFR #ALC-6J
Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
ALC-6J

Standard Battery - C, Chemistry: Alkaline, 1.5 Volt, Package Qty: 6
Mi Item #02242578
MFR #ALC-6J

Mfr description
ALC-6J C ULTRAPRO ALKALINE BATTERIES,
  • Specially engineered for professional use
  • Mercury-free formula
  • Conveniently shrink-wrapped to minimize packaging
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.23/each

Specifications

Dimensions

  • Battery Size
    C
  • Height
    0.22333333333333336
  • Standard Battery Pack Size
    6
  • Width
    0.3133333333333333

Details

  • Battery Capacity
    7316 mAh
  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Specially engineered for professional use• Mercury-free formula• Conveniently shrink-wrapped to minimize packaging• AAA, AA, C and D sizes are proudly made in the United States• Guaranteed fresh for ten years• Best used before date on battery• Priced per each
  • Package Quantity
    6
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)