Motion
ALD-6J

RAYOVAC
ALD-6J

Standard Battery - D, Chemistry: Alkaline, 1.5 Volt, Package Qty: 6
MI ITEM #02242579
MFR #ALD-6J
Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
ALD-6J

Standard Battery - D, Chemistry: Alkaline, 1.5 Volt, Package Qty: 6
MI ITEM #02242579
MFR #ALD-6J

Mfr description
ALD-6 D ULTRAPRO ALKALINE BATTERIES,
  • Specially engineered for professional use
  • Mercury-free formula
  • Conveniently shrink-wrapped to minimize packaging
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.10/each

Specifications

Dimensions

  • Battery Size
    D
  • Height
    0.42333333333333334
  • Standard Battery Pack Size
    6
  • Width
    0.20833333333333334

Details

  • Battery Capacity
    16630 mAh
  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Specially engineered for professional use• Mercury-free formula• Conveniently shrink-wrapped to minimize packaging• AAA, AA, C and D sizes are proudly made in the United States• Guaranteed fresh for ten years• Best used before date on battery
  • Package Quantity
    6
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)