Motion
ALAA-8J

RAYOVAC
ALAA-8J

Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 8
MI ITEM #02242580
MFR #ALAA-8J
Price$0.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
ALAA-8J

Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 8
MI ITEM #02242580
MFR #ALAA-8J

Mfr description
ALAA-8 AA ULTRAPRO ALKALINE BATTERIES,
  • Specially engineered for professional use
  • Mercury-free formula
  • Conveniently shrink-wrapped to minimize packaging
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.66/each

Specifications

Dimensions

  • Battery Size
    AA
  • Diameter
    0.55 in
  • Height
    1.92 in, 0.09875
  • Overall Height
    1.96 in
  • Shelf Life
    10 yr.
  • Standard Battery Pack Size
    1
  • Width
    0.55875

Details

  • Battery Capacity
    2620 mAh
  • Battery Chemistry
    Alkaline
  • Battery Series
    Dayton
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Specially engineered for professional use• Mercury-free formula• Conveniently shrink-wrapped to minimize packaging• AAA, AA, C and D sizes are proudly made in the United States• Guaranteed fresh for ten years• Best used before date on battery• Priced per each
  • Max Operating Temperature
    130 °F
  • Min Operating Temperature
    -20 °F
  • Package Quantity
    8
  • Rechargeable Or Disposable
    Disposable
  • Voltage
    1.5 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)