Motion
1047446
Carb Spray
MI ITEM #02243193
MFR #1047446
Price$11.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carb Spray
MI ITEM #02243193
MFR #1047446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$11.26/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Weight
    1.021 lbs

Details

  • Alcohol Content
    No
  • Ammonia Content
    No
  • Application
    Cars, trucks, boats, lawnmowers and other vehicles
  • Automotive Fluid Type
    Carb Spray
  • Chemical Type
    Solvent
  • Chlorine Content
    No
  • Cleaner Type
    Solvent
  • Color
    Colorless
  • Concentration
    RTU
  • Flammability
    Extremely Flammable
  • Flash Point
    N/A
  • Foam Action
    Foaming Action
  • For Use With
    Automotive
  • Form
    Aerosol
  • Indoor Outdoor Use
    Both
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    723783209476
  • Meets Industry Standards By
    NA
  • Package Quantity
    12 Per Case
  • Product Types
    Vehicle Maintenance
  • Prop 65 Statement
    This product can expose you to chemicals including toluene, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Carb, choke, linkage, heat riser, throttle plate & PCV valve
  • UPC_NO
    00723783209476

Overview

Mfr description
1047446 ZEP AUTO CARB CLNR SPRAY AERO DZ
  • High pressure blast spray; Restores lost air flow; Quickly dissolves & removes harmful gum, carbon & varnish deposits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought