Motion
1047933
Penetrating Lubricant Spray
MI ITEM #02243196
MFR #1047933
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrating Lubricant Spray
MI ITEM #02243196
MFR #1047933

Mfr description
1047933 ZEP AUTO RUST PENETR - AERO DZ
  • Prevents Corrosion & Displaces moisture; Penetrates and lubricates; Stops squeaks; Loosens rusted and frozen parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Weight
    1.021 lbs

Details

  • Alcohol Content
    No
  • Ammonia Content
    No
  • Application
    To prevent corrosion and to loosen rusted and frozen parts.
  • Automotive Fluid Type
    Penetrating Lubricant Spray
  • Chemical Type
    Solvent
  • Chlorine Content
    No
  • Cleaner Type
    Solvent
  • Color
    Opaque
  • Concentration
    RTU
  • Flammability
    Extremely Flammable
  • Flash Point
    N/A
  • Foam Action
    Foaming Action
  • For Use With
    Automotive
  • Form
    Aerosol
  • Indoor Outdoor Use
    Both
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    723783210793
  • Meets Industry Standards By
    NA
  • Package Quantity
    12 Per Case
  • Product Types
    Vehicle Maintenance
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    metal surfaces
  • UPC_NO
    10723783210790

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)