Motion
5800GY
Cleaning Cart - 17-1/2 in Wide, 33 in High, Gray
MI ITEM #02243274
MFR #5800GY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleaning Cart - 17-1/2 in Wide, 33 in High, Gray
MI ITEM #02243274
MFR #5800GY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5800GY UTILITY CART - GRAY, 16"X32"X30

Specifications

  • Width
    17-1/2 in
  • Height
    33 in
  • Color
    Gray
  • Product Types
    Cleaning Cart
  • Length
    34-3/8 in
  • Number Of Cart Casters
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought