Motion
01774
Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 40 W Wattage, 2750 lm, 20000 hr Bulb Life
MI ITEM #02243649
MFR #01774
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 40 W Wattage, 2750 lm, 20000 hr Bulb Life
MI ITEM #02243649
MFR #01774

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    1-1/2 in
  • Overall Length
    48 in
  • Wattage
    40 W

Details

  • Base Type
    Bi-Pin
  • Bulb Life
    20000 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Color Temperature
    3000
  • Lamp Code
    T12
  • Light Output
    2750 lm
  • Lighting Technology
    Fluorescent

Overview

Mfr description
01774 F40T12/730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought