Motion
01722
Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 25 W Wattage, 1925 lm, 20000 hr Bulb Life
MI ITEM #02243667
MFR #01722
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 25 W Wattage, 1925 lm, 20000 hr Bulb Life
MI ITEM #02243667
MFR #01722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    1 in
  • Overall Length
    36 in
  • Wattage
    25 W

Details

  • Base Type
    Bi-Pin
  • Bulb Life
    20000 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Color Temperature
    4100 K
  • Lamp Code
    T8
  • Light Output
    1925 lm
  • Lighting Technology
    Fluorescent

Overview

Mfr description
01722 F25T8/741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought