Motion
30472
U-Bent Linear Fluorescent Tube - Fluorescent, U-Bent Bulb Shape, 32 W Wattage, 2475 lm, 24000 hr Bulb Life
MI ITEM #02243683
MFR #30472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U-Bent Linear Fluorescent Tube - Fluorescent, U-Bent Bulb Shape, 32 W Wattage, 2475 lm, 24000 hr Bulb Life
MI ITEM #02243683
MFR #30472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30472 FB32T8/735/6

Specifications

  • Bulb Shape
    U-Bent
  • Lamp Code
    T8
  • Base Type
    Bi-Pin
  • Light Output
    2475 lm
  • Wattage
    32 W
  • Bulb Life
    24000 hr
  • Lighting Technology
    Fluorescent
  • Color
    White
  • Color Temperature
    3500
  • Overall Length
    22-1/2 in
  • Overall Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text