Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Screw, Light Output: 1100lm, Wattage: 75W
MI ITEM #02243725
MFR #14505

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
14505 H75PAR30/FL/40 120V

Specifications

  • Bulb Shape
    Parabolic Aluminized Reflector (PAR)
  • Lamp Code
    PAR30
  • Base Type
    Screw
  • Light Output
    1100 lm
  • Wattage
    75 W
  • Bulb Life
    2500 hr
  • Lighting Technology
    Halogen
  • Color
    White
  • Voltage
    120 V
  • Overall Length
    3-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought