Motion
14705
Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Screw, Light Output: 1300lm, Wattage: 90W
MI ITEM #02243732
MFR #14705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Screw, Light Output: 1300lm, Wattage: 90W
MI ITEM #02243732
MFR #14705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14705 H90PAR38/NFL/30 120V

Specifications

  • Bulb Shape
    Parabolic Aluminized Reflector (PAR)
  • Lamp Code
    PAR38
  • Base Type
    Screw
  • Light Output
    1300 lm
  • Wattage
    90 W
  • Bulb Life
    2500 hr
  • Lighting Technology
    Halogen
  • Color
    White
  • Voltage
    120 V
  • Overall Length
    5-5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text