Motion
15670
Bulged Reflector (BR) Light Bulb, Base Type: Screw, Light Output: 650lm, Wattage: 65W, Bulb Life: 5000hr
MI ITEM #02243773
MFR #15670
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulged Reflector (BR) Light Bulb, Base Type: Screw, Light Output: 650lm, Wattage: 65W, Bulb Life: 5000hr
MI ITEM #02243773
MFR #15670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15670 65BR30/FL 130V 5000 HOUR

Specifications

  • Bulb Shape
    Bulged Reflector (BR)
  • Lamp Code
    BR30
  • Base Type
    Screw
  • Light Output
    650 lm
  • Wattage
    65 W
  • Bulb Life
    5000 hr
  • Lighting Technology
    Incandescent
  • Color
    White
  • Voltage
    130 V
  • Overall Length
    5-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text