Motion
K00830508
Krylon® Aerosol Field Marking Paint - Athletic White, 18 oz Container Size, Water, Exterior, 301 LFT Coverage Range, 2 hr. Dry Time
Mi Item #02245487
MFR #K00830508
Price$12.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Athletic White, 18 oz Container Size, Water, Exterior, 301 LFT Coverage Range, 2 hr. Dry Time
Mi Item #02245487
MFR #K00830508

Mfr description
K00830508 ATHLETIC WHITE
  • Highly pigmented formulas fortified with optical brighteners for eye-catching lines that pop under stadium lighting
  • Won't harm grass
  • Won't stain uniforms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.36/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Coverage Range
    301 LFT
  • Net Weight
    18 oz.
  • Size
    18 oz.
  • VOC Content
    483 g/L
  • Weight
    1.45 lbs
  • Weight Case
    17.400 lbs
  • Weight Each
    1.450 lbs

Details

  • Application Temperature Range
    Above 32 °F
  • Base Type
    Water
  • Color
    Athletic White
  • Color Family
    White
  • Dry Time
    2 hr.
  • Exposure
    Exterior
  • Exposure Conditions
    70 Degrees to 80 °F
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    075577083053
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • UPC_NO
    75577083053
  • Volatile Organic Compound Content
    53.83 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)