Motion
13980
External Retaining Ring - Steel Material, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 25 mm, 28 mm, 30 mm, 32 mm, 35 mm, 6 mm, 8 mm, 9 mm Free Inside Diameter, 295 Per Pack
MI ITEM #02248940
MFR #13980
Price$155.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - Steel Material, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 25 mm, 28 mm, 30 mm, 32 mm, 35 mm, 6 mm, 8 mm, 9 mm Free Inside Diameter, 295 Per Pack
MI ITEM #02248940
MFR #13980

Mfr description
13980 METRIC SNAP RING ASSORTMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.91/each

Specifications

Dimensions

  • Free Inside Diameter
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 25 mm, 28 mm, 30 mm, 32 mm, 35 mm, 6 mm, 8 mm, 9 mm

Details

  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • Package Quantity
    295
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)