Motion
MU1307
Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width
Mi Item #02280066
MFR #MU1307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width
Mi Item #02280066
MFR #MU1307

Mfr description
MU1307TM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.31 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    085311084017
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    085311084017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)