Motion
88128
Cylindrical Roller Bearing - Straight, 1.5312 in ID, 3.1496 in OD, 1.083 in Width
MI ITEM #02280071
MFR #88128
Price$201.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 1.5312 in ID, 3.1496 in OD, 1.083 in Width
MI ITEM #02280071
MFR #88128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$201.31/each

Specifications

Dimensions

  • Bore Diameter  
    1.5312 in
  • Outside Diameter  
    3.1496 in
  • Overall Width  
    1.0830 in
  • Weight
    1.26 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    085311056045
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    085311056045

Overview

Mfr description
88128R SGL ROW BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text